!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOTE AREA LIGHTING SYSTEM, 4 LAMP HEADS, LUMENS 12000 (HIGH)/1000 (LOW), 12 V, 5.4 W, BLACK

REMOTE AREA LIGHTING SYSTEM, 4 LAMP HEADS, LUMENS 12000 (HIGH)/1000 (LOW), 12 V, 5.4 W, BLACK

PELICAN

REMOTE AREA LIGHTING SYSTEM, 4 LAMP HEADS, LUMENS 12000 (HIGH)/1000 (LOW), 12 V, 5.4 W, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE AREA LIGHTING SYSTEM, 4 LAMP HEADS, LUMENS 12000 (HIGH)/1000 (LOW), 12 V, 5.4 W, BLACK

REMOTE AREA LIGHTING SYSTEM, 4 LAMP HEADS, LUMENS 12000 (HIGH)/1000 (LOW), 12 V, 5.4 W, BLACK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,148.06 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC9470BK
  • Mfr. Model # 9470
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 132
  • Shipping Weight 102.2 lbs

Product Details

This remote area lighting system has lumens of 12,000 (high) and 1,000 (low). It is black in colour and has four lamp heads. It has 5.4 watts, 12 volts, and an IP rating of 54. It includes instructions, battery, charger, light unit, extendible masts, light heads, and an AC charger.

Technical Specs

  • ItemTemporary Job Site Light
  • Battery ChemistryLead Acid
  • Maximum Brightness5,300 lm
  • Power Cord Length14 in
  • Lighting TechnologyLED
  • Mount TypeFloor Stand
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment81 in
  • Brightness Levels5,300 lm
  • Cord DesignationSJTW
  • Frame MaterialAluminum
  • Head MaterialAluminum
  • Includes BatteriesYes
  • Lamp GuardPolypropylene
  • Light DistributionFlood
  • Number of Cord Wires16
  • Replacement Bulb Part NumberNo
  • StandardsCE, RoHS Compliant
  • Power Source Battery, Corded
  • Maximum Run Time 24 hr
  • Number of Brightness Levels 1
  • Operating Voltage 12V DC
  • Number of Lamp Heads 4
  • Frame Colour Black
  • IP Rating IP54
  • Includes Bulb Built-In
  • Charging Time 8 hr
  • Cord Wire Gauge 16 AWG
  • Head Colour Black
  • Includes Instructions, Battery, Charger, Light Unit, Extendable Masts, Light Heads, AC Charger
  • Job Light Type Floor Stand Light
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 1 yr
  • Overall Height 81 in
  • Run Time Levels 2.75 hr, 24 hr
  • Wattage 212 W
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list