LANYARD TOOL 1 CARIBINER 42 TO 54IN
LANYARD TOOL 1 CARIBINER 42 TO 54IN
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Extended tool lanyard features a stretchable cord surrounded by tubular nylon webbing for full range of motion, lock stitching at both ends for extra security, a silver aluminium caribiner and an adjustable barrel lock.
Technical Specs
Item Squids(R) 3100 Single Karabiner
Anchorage End Material Aluminum
Colour Black
Hardware Material Aluminium
Series Squids
Tethering Component Anchor Point
Weight Capacity 10 lb
Anchorage End Connection Carabiner
Brand and Series Ergodyne Squids
For Tool Type Hand Tools
Max. Working Length 42 in to 54 in
Tether Style Elastic
Tool End Connection Loop
Country of Origin China
(subject to change)
Alternate Products
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.54
/ EACH
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.74
/ EACH