!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 60PSB, 60V AC, 3 W, WHITE, 10 PK

INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 60PSB, 60V AC, 3 W, WHITE, 10 PK

LUMAPRO

INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 60PSB, 60V AC, 3 W, WHITE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 60PSB, 60V AC, 3 W, WHITE, 10 PK

INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 60PSB, 60V AC, 3 W, WHITE, 10 PK

LUMAPRO

Clearance Price :
$4.74 / PACKAGE of 10

Your Price : $18.96 / PACKAGE of 10

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2EKU7
  • Mfr. Model # 2EKU7
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 50 mAmps, voltage of 60V AC, 3 watts, a telephone slide no. 5 bulb base, clear light colour, and a rated life of 7,500 hours.

Technical Specs

  • ItemMiniature Incandescent Bulb
  • Bulb HousingGlass
  • Bulb FinishClear
  • Trade Number60PSB
  • Watts3 W
  • For Enclosed FixturesNo
  • Light ColourClear
  • Overall Length1 7/64 in
  • Amps50 mA
  • Bulb Base Type Telephone Slide No. 5
  • Bulb Shape T2
  • Light Technology Incandescent
  • Voltage 60V AC
  • Rated Life 7,500 hr
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Dia. 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list