This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 24V AC/DC, 0.48 watts, a telephone slide no. 5 bulb base, is not shatter resistant, red light colour, one lumen, and a rated life of 50,000 hours.
Technical Specs
ItemCompact LED Bulb
Colour SelectableNo
Bulb Beam Angle35 Degrees
Bulb Dia.1/4 in
Bulb ShapeT2
Lumens1 lm
Light TechnologyLED
Shatter-ResistantNo
Voltage24V AC/DC
Rated Life50,000 hr
For Enclosed FixturesNo
Three-WayNo
Indoor/Outdoor UsageIndoor
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Bulb Base TypeTelephone Slide No. 5
Lumen SelectableNo
Bulb DesignationTel Slide No.5
Bulb HousingGlass
Incandescent Wattage EquivalencyNot Applicable
Rough ServiceNo
Overall Length1 in
Trade NumberL24PSB-R
Watts0.48 W
DimmableNo
Bulb Power SourceDirect Wired
Light ColourRed
Amps0.02 mA
StandardsMeets 2012 Lighting Legislation Energy Standards