HALOGEN BULB, 2-PIN (G4), T2¼, 787, 6V, 10 W, 200 LUMENS
HALOGEN BULB, 2-PIN (G4), T2¼, 787, 6V, 10 W, 200 LUMENS
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This miniature halogen bulb meets the standards for RoHS compliance. It also has 1.6 Amps, voltage of 6V, 10 watts, a 2-pin (G4) bulb base, is not shatter resistant, white light colour, 200 lumens, 2,800K colour temperature, and a rated life of 100 hours.
Technical Specs
Item Miniature Halogen Bulb
Bulb Dia. 7/20 in
Bulb Shape T2-1/4
Incandescent Wattage Equivalency 10 W
Light Technology Halogen
Shatter-Resistant No
Voltage 6V
Rated Life 100 hr
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Amps 1.6 A
Bulb Base Type 2-Pin (G4)
Bulb Housing Glass
Colour Temperature 2,800K
Lumens 200 lm
Overall Length 1 1/4 in
Trade Number 787
Watts 10 W
Bulb Finish Clear
For Enclosed Fixtures No
Light Colour White
Standards RoHS Compliant
Country of Origin China
(subject to change)