INCANDESCENT BULB, GLASS WEDGE (W2.1X4.9D), (T) TUBULAR, T1¾, 73, 14V AC
INCANDESCENT BULB, GLASS WEDGE (W2.1X4.9D), (T) TUBULAR, T1¾, 73, 14V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.08 Amps, voltage of 14V AC, 1.12 watts, a glass wedge (W2.1x4.9D) bulb base, is not shatter resistant, white light colour, four lumens, 2,463K colour temperature, and a rated life of 15,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 4 lm
Shatter-Resistant No
Voltage 14V AC
Rated Life 15,000 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 51/64 in
Amps 0.08 A
Bulb Base Type Glass Wedge (W2.1x4.9d)
Bulb Shape T1-3/4
Colour Temperature 2,463K
Light Technology Incandescent
Trade Number 73
Watts 1.12 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1/4 in