INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1130, 6.4V AC
INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1130, 6.4V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 2.63 Amps, voltage of 6.4V AC, 16.832 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, white light colour, 264 lumens, 2,700K colour temperature, and a rated life of 200 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 264 lm
Shatter-Resistant No
Voltage 6.4V AC
Rated Life 200 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 2 in
Amps 2.63 A
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape S8
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 1130
Watts 16.832 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1 in
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.66
/ PKG