!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP RECYCLING BOX, LARGE, 61 LBS, 8 FT STRAIGHT LAMPS, 96 X 8 X 8 IN

LAMP RECYCLING BOX, LARGE, 61 LBS, 8 FT STRAIGHT LAMPS, 96 X 8 X 8 IN

RECYCLEPAK

LAMP RECYCLING BOX, LARGE, 61 LBS, 8 FT STRAIGHT LAMPS, 96 X 8 X 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP RECYCLING BOX, LARGE, 61 LBS, 8 FT STRAIGHT LAMPS, 96 X 8 X 8 IN

LAMP RECYCLING BOX, LARGE, 61 LBS, 8 FT STRAIGHT LAMPS, 96 X 8 X 8 IN

RECYCLEPAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $509.94 / EACH

EHC: EHC :
Min Qty 8 = $4,079.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VEOSUPPLY190C
  • Mfr. Model # SUPPLY190C
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 128
  • Shipping Weight 6.41 lbs

Product Details

This large lamp recycling box has a weight capacity of 61 pounds and measures 96 length x 8 width x 8 inches depth. The box has a capacity for 25 T12 or 57 T8 eight feet straight fluorescent lamps. Restrictions: this box is not available for use in Yukon, Nunavut or Northwest Territories.

Technical Specs

  • ItemLamp Recycling Kit
  • Liner Type5.5 MIL Vapor Barrier Liner
  • Prepaid Disposal IncludedPrepaid Disposal Included
  • Length96 in
  • Depth8 in
  • UN Approval No.4G/Y26/S/XX USA/+BR8182
  • For Lighting Technology Fluorescent
  • For Lighting Shape Large 8 ft Fluorescent Lamp
  • Weight Capacity 6.5 lb
  • Width 8 in
  • Includes Inner Structural Tube, 5.5 MIL Vapor Barrier Liner, Liner Tie, Velcro Closures, Instructions, Terms and Conditions, Prepaid Return Shipping Label, Map and Return Stickers, Proof of Purchase with Serial Number, Online Certificates of Recycling
  • For Use With Large 8 ft Fluorescent Lamp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list