!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP RECYCLING KIT,48 IN L,12 IN W

LAMP RECYCLING KIT,48 IN L,12 IN W

RECYCLEPAK

LAMP RECYCLING KIT,48 IN L,12 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP RECYCLING KIT,48 IN L,12 IN W

LAMP RECYCLING KIT,48 IN L,12 IN W

RECYCLEPAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $429.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VEOSUPPLY065C
  • Mfr. Model # SUPPLY065C
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 128
  • Shipping Weight 6.4 lbs

Product Details

Convenient, cost-effective kits provide everything you need to safely recycle small quantities of fluorescent lamps in compliance with all environmental regulations. Simply place items to be recycled in the containers provided, seal, and call the toll-free number for prompt pickup. Kits include container, preprinted address labels, waste pickup, transportation, recycling costs, and a certification of reclamation. Veolia's recycling facilities have proper regulatory permits and equipment to recla

Technical Specs

  • ItemLamp Recycling Kit
  • Liner Type5.5 MIL Vapor Barrier Liner
  • Prepaid Disposal IncludedYes
  • Length48 in
  • Depth12 in
  • UN Approval No.4G/Y28/S/XX USA/+BR8180
  • For Lighting Technology Fluorescent
  • For Lighting Shape Large 4 ft Fluorescent Lamp
  • Weight Capacity 6.4 lb
  • Width 12 in
  • Includes Inner Structural Tube, 5.5 MIL Vapor Barrier Liner, Liner Tie, Velcro Closures, Instructions, Terms and Conditions, Prepaid Return Shipping Label, Map and Return Stickers, Proof of Purchase with Serial Number, Online Certificates of Recycling
  • For Use With Large 4 ft Fluorescent Lamp
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list