!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP RECYCLING BOX,25 IN L,16 IN W

LAMP RECYCLING BOX,25 IN L,16 IN W

RECYCLEPAK

LAMP RECYCLING BOX,25 IN L,16 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP RECYCLING BOX,25 IN L,16 IN W

LAMP RECYCLING BOX,25 IN L,16 IN W

RECYCLEPAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VEOSUPPLY126C
  • Mfr. Model # SUPPLY126C
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 128
  • Shipping Weight 4.63 lbs

Product Details

For Use With Linear Lamps up to 2' (113 T12 or 256 T8 Linear 2' Lamps, 22 T12 or 32 T8 U-Tubes, 250 CFL's, Misc. HIDs or Circular Lamps)

Technical Specs

  • ItemLamp Recycling Box
  • Liner Type5.5 MIL Vapor Barrier Liner
  • Prepaid Disposal IncludedPrepaid Disposal Included
  • Length25 in
  • Depth16 in
  • UN Approval No.4G/Y26.3/S/XX USA/+BR8178
  • For Lighting Technology Mixed Lamp
  • For Lighting Shape 2 ft Mixed Lamps
  • Weight Capacity 4.4 lb
  • Width 16 in
  • Includes Inner Structural Tube, 5.5 MIL Vapor Barrier Liner, Liner Tie, Velcro Closures, Instructions, Terms and Conditions, Prepaid Return Shipping Label, Map and Return Stickers, Proof of Purchase with Serial Number, Online Certificates of Recycling
  • For Use With 2 ft Mixed Lamps
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list