!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALOGEN BULB, MINIATURE CANDELABRA SCREW (E11), (T) TUBULAR, T4, EHT, 120V AC

HALOGEN BULB, MINIATURE CANDELABRA SCREW (E11), (T) TUBULAR, T4, EHT, 120V AC

GE LIGHTING

HALOGEN BULB, MINIATURE CANDELABRA SCREW (E11), (T) TUBULAR, T4, EHT, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN BULB, MINIATURE CANDELABRA SCREW (E11), (T) TUBULAR, T4, EHT, 120V AC

HALOGEN BULB, MINIATURE CANDELABRA SCREW (E11), (T) TUBULAR, T4, EHT, 120V AC

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.40 / each

EHC: EHC :
Min Qty 6 = $206.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELQ250CLMC-EHT
  • Mfr. Model # Q250CLMC-EHT
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.01 lbs

Product Details

This miniature halogen bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 120V AC, 250 watts, a miniature candelabra screw (e11) bulb base, is not shatter resistant, 5,000 lumens, plus it has a rated life of 2,000 hours.

Technical Specs

  • ItemMiniature Halogen Bulb
  • Bulb Dia.1/2 in
  • Bulb ShapeT4
  • Colour Rendering Index100
  • Lumens5,000 lm
  • Overall Length3 1/4 in
  • Trade NumberEHT
  • Watts250 W
  • Bulb FinishClear
  • Light ColourWhite
  • Bulb Base Type Miniature Candelabra Screw (E11)
  • Bulb Housing Glass, Metal
  • Bulb Designation Q250CL/MC
  • Température de couleur 2,950K
  • Light Technology Halogen
  • Shatter-Resistant No
  • Voltage 120V AC
  • Rated Life 2,000 hr
  • Dimmable Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list