!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP MINIATURE 27557

LAMP MINIATURE 27557

GE LIGHTING

LAMP MINIATURE 27557 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
LAMP MINIATURE 27557

LAMP MINIATURE 27557

GE LIGHTING

Clearance Price :
$1.88 / EACH

Your Price : $7.52 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL1683
  • Mfr. Model # 1683
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Miniature aircraft lamp, 2 filaments in series. S.C. bay base. S-8 bulb. Voltage 28. Design watts/amps 1.02 A. Rated average life 500 hours. Maximum overall length 2.00 inches.

Technical Specs

  • ItemIncandescent Bulb
  • Bulb ShapeS8
  • Light TechnologyIncandescent
  • Voltage28V AC
  • Rated Life500 hr
  • Overall Length2 in
  • Amps1,020 mA
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 402 lm
  • Trade Number 1683
  • Watts 29W
  • Dimmable No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Dia. 1 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list