!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND LAMP, BULB DEPENDENT, 25 FT CORD, 100 W, 120V AC, CORDED, HOOK, BLACK/SILVER

HAND LAMP, BULB DEPENDENT, 25 FT CORD, 100 W, 120V AC, CORDED, HOOK, BLACK/SILVER

LUMAPRO

HAND LAMP, BULB DEPENDENT, 25 FT CORD, 100 W, 120V AC, CORDED, HOOK, BLACK/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND LAMP, BULB DEPENDENT, 25 FT CORD, 100 W, 120V AC, CORDED, HOOK, BLACK/SILVER

HAND LAMP, BULB DEPENDENT, 25 FT CORD, 100 W, 120V AC, CORDED, HOOK, BLACK/SILVER

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4V346
  • Mfr. Model # 4V346
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 133
  • Shipping Weight 2.4 lbs

Product Details

This hand lamp is made of metal and includes circuit breaker, hook, metal guard. Plus it meets the standards for cULus E110409. It also has 100 watts.

Technical Specs

  • ItemHand Lamp
  • Lighting TechnologyBulb Dependent
  • Power Cord Length25 ft
  • Housing ColourBlack, Silver
  • IncludesCircuit Breaker, Hook, Metal Guard
  • Includes Auxiliary OutletYes
  • Cord Wire Gauge16 AWG
  • Housing MaterialMetal
  • Number of Cord Wires3
  • StandardscULus E110409
  • Power Source Corded
  • Bulb Wattage 100 W
  • Operating Voltage 120V AC
  • Overall Length 16 in
  • Mount Type Hook
  • Cord Designation SJTOW
  • Handle Style Straight
  • NEMA Plug Configuration 5-15P
  • Replacement Bulb Part Number 2CUX8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list