!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP INCAND 6S6DC TRAY 120 11592

LAMP INCAND 6S6DC TRAY 120 11592

GE LIGHTING

LAMP INCAND 6S6DC TRAY 120    11592 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP INCAND 6S6DC TRAY 120 11592

LAMP INCAND 6S6DC TRAY 120 11592

GE LIGHTING

Clearance Price :
$0.93 / EACH

Your Price : $3.71 / EACH

Min Qty 12 = $11.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL6S6DC
  • Mfr. Model # 6S6DC
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Incandescent/halogen lamp. Watts 6. Bulb S6. Diameter 3/4 inch with DC Bayonet base. Indicator, clear. Volts 120. Rated average life 1500 hours. Maximum overall length 1-13/16 inches. Light output lumens 41. Case quantity 240.

Technical Specs

  • ItemIndicator, Clear
  • Voltage120V
  • Rated Life1,500 hr
  • Bulb Shape S6
  • Watts 6 W
  • Overall Length 1.8125 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list