!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALOGEN BULB, RIGHT ANGLE PREFOCUS (P22D), (T) TUBULAR, T4, HB4-9006HIB, 12V

HALOGEN BULB, RIGHT ANGLE PREFOCUS (P22D), (T) TUBULAR, T4, HB4-9006HIB, 12V

ULTRA MAX

HALOGEN BULB, RIGHT ANGLE PREFOCUS (P22D), (T) TUBULAR, T4, HB4-9006HIB, 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN BULB, RIGHT ANGLE PREFOCUS (P22D), (T) TUBULAR, T4, HB4-9006HIB, 12V

HALOGEN BULB, RIGHT ANGLE PREFOCUS (P22D), (T) TUBULAR, T4, HB4-9006HIB, 12V

ULTRA MAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.71 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC29VJ55
  • Mfr. Model # HIB9006 ULTRA MAX
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.23 lbs

Product Details

This miniature halogen bulb meets the standards for RoHS compliance. It also has 4.3 Amps, voltage of 12V, 55 watts, a right angle prefocus (P22D) bulb base, is not shatter resistant, white light colour, 1,000 lumens, 3,600K colour temperature, and a rated life of 500 hours.

Technical Specs

  • ItemMiniature Halogen Bulb
  • Bulb Dia.1/2 in
  • Bulb ShapeT4
  • Incandescent Wattage Equivalency51 W
  • Light TechnologyHalogen
  • Shatter-ResistantNo
  • Voltage12V
  • Rated Life500 hr
  • DimmableYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Amps4.3 A
  • Bulb Base Type Right Angle Prefocus (P22d)
  • Bulb Housing Glass
  • Colour Temperature 3,600K
  • Lumens 1,000 lm
  • Overall Length 3 in
  • Trade Number HB4-9006HIB
  • Watts 55 W
  • Bulb Finish Clear
  • For Enclosed Fixtures No
  • Light Colour White
  • Standards RoHS Compliant
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list