INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (G) GLOBE, G6, 624, 28V AC, 10 PK
INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (G) GLOBE, G6, 624, 28V AC, 10 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.37 Amps, voltage of 28V AC, 10.36 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, white light colour, 75 lumens, 2,700K colour temperature, and a rated life of 1,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 75 lm
Shatter-Resistant No
Voltage 28V AC
Rated Life 1,000 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 7/16 in
Amps 0.37 A
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape G6
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 624
Watts 10.36 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/4 in
Country of Origin Taiwan
(subject to change)