!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP G40 1.0W E26 RED

LAMP G40 1.0W E26 RED

LUMAPRO

LAMP G40 1.0W E26 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP G40 1.0W E26 RED

LAMP G40 1.0W E26 RED

LUMAPRO

Clearance Price :
$12.85 / each

Your Price : $51.39 / each

Min Qty 10 = $128.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2FPC4
  • Mfr. Model # 2FPC4
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This LED lamp meets the standards for 2012 Lighting Legislation Energy Standards. It also has 320 mAmps, voltage of 100V, 2.5 watts, a medium screw (E26) bulb base, red light colour, 629K colour temperature, and a rated life of 50,000 hours.

Technical Specs

  • ItemLED Lamp
  • Bulb DesignationLM40F1WE26-R
  • Bulb HousingGlass
  • Colour Temperature629K
  • Trade NumberLM40F1WE26-R
  • Watts2.5 W
  • For Enclosed FixturesNo
  • Indoor/Outdoor UsageIndoor
  • Standards2012 Lighting Legislation Energy Standards
  • Bulb Base Type Medium Screw (E26)
  • Bulb Dia. 1 1/2 in
  • Bulb Shape G12
  • Overall Length 2 3/4 in
  • Voltage 100V
  • Rated Life 50,000 hr
  • Light Colour Red
  • Amps 320 mA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list