This linear fluorescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 120V, 8 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, white light colour, 400 lumens, 4,100K colour temperature, a rated life of 5,000 hours.
Technical Specs
ItemLinear Fluorescent Bulb
Bulb HousingGlass, Metal
Bulb DesignationF8T5/CW
Colour Temperature4,100K
Light TechnologyFluorescent
Shatter-ResistantNo
Voltage120V
Bulb Minimum Starting Temperature50 Degrees F
High OutputNo
Rated Life5,000 hr
DimmableNo
Bulb Base TypeMiniature Bi-Pin (G5)
Bulb ShapeT5
Colour Rendering Index60
Lumens400 lm
Nominal Length1 ft
Watts8 W
StandardsMeets 2012 Lighting Legislation Energy Standards