!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR FLUORESCENT BULB, 5 FT L, T12, 75 W, 6500K, 4,400 LUMENS, 15 PK

LINEAR FLUORESCENT BULB, 5 FT L, T12, 75 W, 6500K, 4,400 LUMENS, 15 PK

GE LIGHTING

LINEAR FLUORESCENT BULB, 5 FT L, T12, 75 W, 6500K, 4,400 LUMENS, 15 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 5 FT L, T12, 75 W, 6500K, 4,400 LUMENS, 15 PK

LINEAR FLUORESCENT BULB, 5 FT L, T12, 75 W, 6500K, 4,400 LUMENS, 15 PK

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.11 / EACH

EHC: EHC :
Min Qty 15 = $241.65

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF60T12DHO
  • Mfr. Model # F60T12DHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.732 lbs

Product Details

Linear fluorescent lamp. Watts 60. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 64 inches. Daylight. Rated average life 12000 hours. Light output lumens mean 3830. Light output lumens initial 4400. Colour temperatu

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb HousingGlass, Metal
  • Bulb DesignationF60T12/D/HO
  • Colour Temperature6,500K
  • Light TechnologyFluorescent
  • Shatter-ResistantNo
  • Voltage120V
  • Bulb Minimum Starting Temperature-20 Degrees F
  • High OutputYes
  • Rated Life12,000 hr
  • DimmableNo
  • Bulb Base Type Recessed Double Contact (R17d)
  • Bulb Shape T12
  • Colour Rendering Index 75
  • Lumens 4,400 lm
  • Nominal Length 5 ft
  • Watts 75 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Start Type Rapid
  • Overall Length 60 in
  • Bulb Dia. 1 1/2 in
  • Light Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list