!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLUOR F31T8SPX30/U/ECO 72117

LAMP FLUOR F31T8SPX30/U/ECO 72117

GE LIGHTING

LAMP FLUOR F31T8SPX30/U/ECO 72117 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP FLUOR F31T8SPX30/U/ECO 72117

LAMP FLUOR F31T8SPX30/U/ECO 72117

GE LIGHTING

Clearance Price :
$7.04 / EACH

Your Price : $28.15 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF31T8SPX30UECO
  • Mfr. Model # F31T8SPX30UECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • ItemU-Bend Fluorescent Bulb
  • Bulb DesignationF31T8SPX*/U/ECO
  • Lumens2,440 lm
  • Bulb Bend Radius1 5/8 in
  • Bulb Base TypeMedium Bi-Pin (G13)
  • DimmableNo
  • Overall Length22 1/2 in
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Start TypeRapid
  • Light ColourWhite
  • Bulb Shape T8
  • Colour Temperature 3,000K
  • Shatter-Resistant No
  • Watts 31 W
  • Colour Rendering Index 85
  • Light Technology Fluorescent
  • Voltage 120V AC
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Rated Life 30,000 hr
  • Bulb Dia. 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list