LINEAR FLUORESCENT BULB, 3 FT L, T5, 21 W, 4100K, 2,100 LUMENS, ECO
LINEAR FLUORESCENT BULB, 3 FT L, T5, 21 W, 4100K, 2,100 LUMENS, ECO
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This linear fluorescent bulb meets the standards for TCLP compliance. It also has voltage of 120V AC, 21 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, white light colour, 2,100 lumens, 4,100K colour temperature, a rated life of 30,000 hours.
Technical Specs
Item Linear Fluorescent Bulb
Bulb Housing Glass, Metal
Bulb Designation F21T5/841/ECO
Colour Temperature 4,100K
Light Technology Fluorescent
Shatter-Resistant No
Voltage 120V AC
Bulb Minimum Starting Temperature -20 Degrees F
High Output No
Rated Life 30,000 hr
Dimmable Yes
Bulb Base Type Miniature Bi-Pin (G5)
Bulb Shape T5
Colour Rendering Index 85
Lumens 2,100 lm
Nominal Length 3 ft
Watts 21 W
Standards TCLP Compliant
Bulb Start Type Rapid
Overall Length 33 3/8 in
Bulb Dia. 5/8 in
Light Colour White
Alternate Products
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.01
/ EACH
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.01
/ EACH