INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (B) BULLET, B6, 1308, WHITE
INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (B) BULLET, B6, 1308, WHITE
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.56 Amps, voltage of 28V AC, 15.68 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 201 lumens, 2,700K colour temperature, and a rated life of 2,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 201 lm
Shatter-Resistant No
Voltage 28V AC
Rated Life 2,000 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 3/4 in
Amps 0.56 A
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape B6
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 1308
Watts 15.68 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/4 in
Country of Origin China
(subject to change)