FLUORESCENT BULB, 2,625 LM, 28W, 120 TO 347V AC, 5,000K, WHITE, 48 IN L, MEDIUM BI-PIN (G13), T8
FLUORESCENT BULB, 2,625 LM, 28W, 120 TO 347V AC, 5,000K, WHITE, 48 IN L, MEDIUM BI-PIN (G13), T8
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lamp meets the standards for ENERGY STAR. It also has voltage of 120 to 347V AC, 28 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,625 lumens, plus it has a rated life of 40,000 hours.
Technical Specs
Item Lamp
Bulb Housing Glass
Bulb Designation F32T8/ADV850/XLL/ALTO 28W 30/1
Colour Temperature 5,000K
Light Technology Fluorescent
Shatter-Resistant No
Voltage 120 to 347V AC
Bulb Minimum Starting Temperature 32 Degrees F
Overall Length 48 in
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 85
Lumens 2,625 lm
Nominal Length 4 ft
Watts 28 W
Standards ENERGY STAR
Bulb Start Type Instant or Rapid
Rated Life 40,000 hr
Light Colour White