!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, PLASTIC WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 24V AC/DC, WHITE

COMPACT LED BULB, PLASTIC WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 24V AC/DC, WHITE

LUMAPRO

COMPACT LED BULB, PLASTIC WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 24V AC/DC, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMPACT LED BULB, PLASTIC WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 24V AC/DC, WHITE

COMPACT LED BULB, PLASTIC WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 24V AC/DC, WHITE

LUMAPRO

Clearance Price :
$4.40 / EACH

Your Price : $17.61 / EACH

Min Qty 10 = $44.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC26CU04
  • Mfr. Model # 26CU04
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This compact LED bulb has 20 mAmps, voltage of 24V AC/DC, 0.48 watts, a plastic wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, three lumens, 5,600K colour temperature, and a rated life of 10,000 hours.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle89 Degrees
  • Bulb Dia.3/8 in
  • Bulb ShapeT3-1/4
  • Incandescent Wattage EquivalencyNot Applicable
  • Rough ServiceNo
  • Overall Length1 in
  • Trade Number152400464585655000000
  • Watts0.48 W
  • DimmableNo
  • Bulb Power SourceDirect Wired
  • Light ColourWhite
  • Amps20 mA
  • Dimming MethodNo Dimming
  • Dimming TypeNo Dimming
  • Bulb Base Type Plastic Wedge (W2.1x9.5d)
  • Lumen Selectable No
  • Bulb Designation Plastic Wedge (W2.1x9.5d)
  • Bulb Housing Plastic
  • Colour Temperature 5,600K
  • Lumens 3 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Voltage 24V AC/DC
  • Rated Life 10,000 hr
  • For Enclosed Fixtures No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Maximum Operating Temperature 122 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list