COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 120V AC/DC, RED
COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 120V AC/DC, RED
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This compact LED bulb has 2 mAmps, voltage of 120V AC/DC, 0.24 watts, a miniature bayonet (BA9S) bulb base, is not shatter resistant, red light colour, four lumens, and a rated life of 20,000 hours.
Technical Specs
Item Compact LED Bulb
Colour Selectable No
Bulb Beam Angle 90 Degrees
Bulb Dia. 3/8 in
Bulb Shape T3-1/4
Rough Service No
Overall Length 1 1/6 in
Trade Number L10120MB-R
Watts 0.24 W
Dimmable No
Bulb Power Source Direct Wired
Light Colour Red
Amps 2 mA
Dimming Method No Dimming
Dimming Type No Dimming
Bulb Base Type Miniature Bayonet (BA9s)
Lumen Selectable No
Bulb Designation BA9s, LED
Bulb Housing Plastic
Lumens 4 lm
Light Technology LED
Shatter-Resistant No
Voltage 120V AC/DC
Rated Life 20,000 hr
For Enclosed Fixtures No
Three-Way No
Indoor/Outdoor Usage Indoor
Bulb Minimum Starting Temperature -4 Degrees F
Maximum Operating Temperature 122 Degrees F
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.62
/ PACKAGE