!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, PLASTIC WEDGE (W2.1X4.9D), (T) TUBULAR, T1¾, 18,37,70,73,74, RED

COMPACT LED BULB, PLASTIC WEDGE (W2.1X4.9D), (T) TUBULAR, T1¾, 18,37,70,73,74, RED

LUMAPRO

COMPACT LED BULB, PLASTIC WEDGE (W2.1X4.9D), (T) TUBULAR, T1¾, 18,37,70,73,74, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, PLASTIC WEDGE (W2.1X4.9D), (T) TUBULAR, T1¾, 18,37,70,73,74, RED

COMPACT LED BULB, PLASTIC WEDGE (W2.1X4.9D), (T) TUBULAR, T1¾, 18,37,70,73,74, RED

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2FNG7
  • Mfr. Model # LM0512WB-R
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 20 mAmps, voltage of 12.8V DC, 0.24 watts, a plastic wedge (W2.1x4.9D) bulb base, is not shatter resistant, red light colour, two lumens, and a rated life of 100,000 hours.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle360 Degrees
  • Bulb Dia.1/4 in
  • Bulb ShapeT1-3/4
  • Lumens2 lm
  • Light TechnologyLED
  • Shatter-ResistantNo
  • Voltage12.8V DC
  • Rated Life100,000 hr
  • For Enclosed FixturesNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Dimming MethodNo Dimming
  • Dimming TypeNo Dimming
  • Bulb Base Type Plastic Wedge (W2.1x4.9d)
  • Lumen Selectable No
  • Bulb Designation Wedge (T-1 3/4)
  • Bulb Housing Glass
  • Incandescent Wattage Equivalency Not Applicable
  • Rough Service No
  • Overall Length 2/3 in
  • Trade Number 18,37,70,73,74
  • Watts 0.24 W
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Light Colour Red
  • Amps 20 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list