!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADIES GLOVES, SEAMLESS KNIT, SZ L, POLYESTER/COTTON/PVC, PR

LADIES GLOVES, SEAMLESS KNIT, SZ L, POLYESTER/COTTON/PVC, PR

WATSON GLOVES

LADIES GLOVES, SEAMLESS KNIT, SZ L, POLYESTER/COTTON/PVC, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADIES GLOVES, SEAMLESS KNIT, SZ L, POLYESTER/COTTON/PVC, PR

LADIES GLOVES, SEAMLESS KNIT, SZ L, POLYESTER/COTTON/PVC, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.11 / PAIR

EHC: EHC :
Min Qty 6 = $48.66

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT348L
  • Mfr. Model # 348-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This size large ladies seamless knit glove comes in a pair with a snug-fitting knit wrist for more security. Featuring a polyester and cotton seamless knit with a PVC dotted palm, it is suitable for applications that include general-purpose, parts handling, landscaping, assembly, and Inspection.

Technical Specs

  • ItemGardening Glove
  • Hand Protection StyleGlove
  • Palm TypeCoated
  • Glove Coating MaterialPVC
  • Base Coating CoveragePalm, Fingers
  • Size- AlphaL
  • Glove Coating FinishDotted
  • Sold AsPair
  • Knit Material Elastane, Nylon
  • Standards Oeko-Tex Standard 100
  • Glove Performance Comfort Fit
  • Cuff Style Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Features Open Back, Hydropellent Foam, Three Assorted Colours: Sapphire, Emerald and Ruby, Made For A Woman
  • Palm Material PVC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list