!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADIES SLIP-ON GLOVES, PADDED, FULL FINGER, ROLLED CUFF, SIZE L, PINK/BLACK, GOATSKIN/SPANDEX

LADIES SLIP-ON GLOVES, PADDED, FULL FINGER, ROLLED CUFF, SIZE L, PINK/BLACK, GOATSKIN/SPANDEX

BOB DALE

LADIES SLIP-ON GLOVES, PADDED, FULL FINGER, ROLLED CUFF, SIZE L, PINK/BLACK, GOATSKIN/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LADIES SLIP-ON GLOVES, PADDED, FULL FINGER, ROLLED CUFF, SIZE L, PINK/BLACK, GOATSKIN/SPANDEX

LADIES SLIP-ON GLOVES, PADDED, FULL FINGER, ROLLED CUFF, SIZE L, PINK/BLACK, GOATSKIN/SPANDEX

BOB DALE

Clearance Price :
$9.60 / pair

Your Price : $38.39 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-103L
  • Mfr. Model # 20-1-103-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

These winged goatskin ladies' gloves have a power-impact performance with rolled cuffs and full-finger style. With a palm made of goatskin, backing made of spandex, and a knuckle padding made of goatskin with EVA padding, these gloves are pink and black, and in size large.

Technical Specs

  • ItemPerformance Glove
  • Cuff StyleSlip-On
  • Palm MaterialGoatskin
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • ColourBlack, Pink
  • SeriesX-Site
  • Glove PerformanceGeneral Purpose
  • Includes Reinforced Thumb CrotchNo
  • Leather GradePremium
  • Reflective BackingNo
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Leather Palm ProcessGrain
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black/Pink
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Uncoated
  • Size- Alpha L
  • Glove Features Breathable, Dexterity, Genuine Leather, Slim Fit
  • Includes Double Palm No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Latex-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list