STRAIGHT LADDER, 8 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 30 LB W, 5.8 FT STANDING H
STRAIGHT LADDER, 8 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 30 LB W, 5.8 FT STANDING H
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Series 6100 extra heavy-duty fiberglass straight ladder. Durable non-conductive C channel side rails in high visibility Safety Yellow. Riveted rung to rail design. Exclusive 1-piece foot assembly comes with spur wheel.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 300 lb
Standing Height - Maximum 6 ft
Number of Steps 7
Colour Black, Yellow
Shoe Type Slip-Resistant
Base Width 25 in
Base Spread 54 in
Conductivity Non-Conductive
Step Depth 3 in
Ladder Type A-Frame Stepladder
ANSI Duty Rating Type IA
Overall Height 8 ft
Weight 30 lb
Reach Height - Maximum 12 ft
Components Included Plastic Top with Storage
Standards ANSI A14.5-2007, CCOHS Compliant
Tread Type Ribbed
Series 6100
Shoe Material Plastic, Rubber
Step Spacing 12 in
Country of Origin Canada
(subject to change)
Related Products
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.18
/ EACH
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$458.56
/ PAIR