STEP STOOL, 2 STEPS, 2 FT OVERALL H, 250 LB LOAD CAPACITY, FIBREGLASS, 2 FT STANDING H
STEP STOOL, 2 STEPS, 2 FT OVERALL H, 250 LB LOAD CAPACITY, FIBREGLASS, 2 FT STANDING H
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 6002 series step stool measures 2 feet height x 6 inch depth and is blue/yellow. It is made out of fibreglass. In addition, it has a 250-pound load capacity and weighs nine pounds. This step stool meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 250 lb
Overall Height 2 ft
Locking Mechanism No Locking Mechanism
Tread Type Antislip
Assembly Assembled
ANSI Duty Rating Type I
Nesting Not Nestable
Base Width 17 in
Includes Handrails Handrails Not Included
Top Step Depth 6 in
Step Depth 6 in
Feet Type Slip-Resistant
Feet Material Rubber
Conductivity Conductive
Colour Blue, Yellow
Number of Steps 2
Weight 9 lb
Material Fibreglass
Standing Height - Maximum 2 ft
Stacking Not Stackable
Shape Rectangle
Reach Height - Maximum 9 ft
Step Width 3 in
Product Type Step Stool
Overall Depth 6 in
Base Spread 20 in
Folding Foldable
Series 6002
Standards ANSI A14.5-2007, CCOHS Compliant
Country of Origin China
(subject to change)
Related Products
THE PERFECT BUNGEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.30
/ EACH
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.25
/ EACH
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.18
/ EACH
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$458.56
/ PAIR