!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER STABILIZER, 15 IN PROJECTION, 28 IN OVERALL L, ALUMINUM

LADDER STABILIZER, 15 IN PROJECTION, 28 IN OVERALL L, ALUMINUM

LITTLE GIANT

LADDER STABILIZER, 15 IN PROJECTION, 28 IN OVERALL L, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER STABILIZER, 15 IN PROJECTION, 28 IN OVERALL L, ALUMINUM

LADDER STABILIZER, 15 IN PROJECTION, 28 IN OVERALL L, ALUMINUM

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGL10111
  • Mfr. Model # 10111
  • UNSPSC # 30191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This ladder stabilizers and v-rungs measures 15 inch width x 3 inch height x 28 inch length, and is grey. It includes rubber feet and is made out of aluminum. This ladder stabilizers and v-rungs meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemLadder Stabilizers and V-Rungs
  • IncludesRubber Feet
  • Overall Length28 in
  • Overall Width15 in
  • Projection15 in
  • ColourGrey
  • Compatible ANSI Duty RatingType IA, Type IAA
  • Material Aluminum
  • Overall Height 3 in
  • Product Type Ladder Stabilizer
  • Compatible Ladder Height - Maximum 19 ft
  • Compatible with Series Aircraft Support, Overhaul, Revolution, Velocity
  • Compatible with Manufacturer Model Number 10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
  • Standards ANSI, CCOHS Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list