LADDER RUNG COVER, SILICONE/STEEL, ROUND, 17-11/16 IN L X 51/64 IN W
LADDER RUNG COVER, SILICONE/STEEL, ROUND, 17-11/16 IN L X 51/64 IN W
VIGIL ANTISLIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ladder rungs, steps and treads measures 1 inch width x 1 inch height x 18 inch length, and is yellow with a epoxy finish/coating. It is made out of 18 ga silicone, steel. In addition, it has a 500-pound load capacity. It also features antislip, fastened with adhesive self-tappers or pop rivets.
Technical Specs
Item Ladder Rungs, Steps and Treads
Product Type Rung Cover
Overall Height 1 in
Overall Width 1 in
Colour Yellow
Load Capacity - Maximum 500 lb
Finish Epoxy
Material Silicone, Steel
Gauge 18 ga
Overall Length 18 in
Tread Type Antislip
Compatible Ladder Type Attic Ladders, Cantilever Ladders, Combination Ladders, Crossover Ladders, Extension Ladders, Fixed Ladders, Rolling Ladders, Stepladders, Straight Ladders, Telescoping Ladders, Track Ladders
Features Antislip, Fastened with Adhesive Self-Tappers or Pop Rivets
Country of Origin Australia
(subject to change)