LADDER LEVELER KIT, FOR EXTENSION LADDERS
LADDER LEVELER KIT, FOR EXTENSION LADDERS
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ladder leveler measures 4 inch width x 22 inch length, and is black/grey with a unfinished finish/coating. It includes 2 base attachments and is made out of aluminum. In addition, it has a 375-pound load capacity. This ladder leveler meets the standards for ANSI and CCOHS.
Technical Specs
Item Ladder Leveler
Includes (2) Base Attachments
Compatible Ladder Type Extension Ladders
Overall Width 4 in
Compatible with Series 6052, 6062, 6081, 6091, 6092, 6101, 6102, 7100, 7800, Bull Ladders, D1300, D6200, D7100, MT-13, MT-17, MT-22, MT-26, MT1-13B, MT1-17B, MT1-22B, MTIAA-13, MTIAA-17, MTIAA-22
Load Capacity - Maximum 375 lb
Adjustment Increments 9 in
Finish Unfinished
Compatible with Manufacturer Model Number 7100, 7800, D1300, D6200, MT-13, MT-17, MT-22, MT-26
Material Aluminum
Overall Length 22 in
Colour Black, Grey
Product Type Ladder Leveler
Overall Height - Maximum 8 in
Compatible ANSI Duty Rating Type IA, Type IAA
Standards ANSI, CCOHS Compliant
Country of Origin China
(subject to change)