6300 SERIES STEPLADDER, 8 FT H, TYPE I ANSI, FIBREGLASS
6300 SERIES STEPLADDER, 8 FT H, TYPE I ANSI, FIBREGLASS
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extra heavy-duty fiberglass step ladder, CSA approved, 8 ft. High strength to weight ratio provides an economical alternative for general contractor and DIY work.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 250 lb
Standing Height - Maximum 68 in
Number of Steps 7
Components Included Double-Rivet Step, Heavy Duty Gusset Bracing, Moulded Top, Pinch-Resistant Spreader Braces, Slip-Resistant Shoes, Wide Back Braces
Standards ANSI, CSA, CCOHS Compliant
Tread Type Antislip
Series 6300
Step Depth 3 in
Ladder Type Stepladder
ANSI Duty Rating Type I
Overall Height 8 ft
Weight 19 lb
Reach Height - Maximum 147 in
Shoe Type Slip-Resistant
Base Width 25 in
Base Spread 54 in
Conductivity Non-Conductive
Country of Origin Canada
(subject to change)
Related Products
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$338.21
/ EACH
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$551.12
/ EACH
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$316.88
/ EACH
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.18
/ EACH
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$458.56
/ PAIR
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$322.60
/ EACH