3400 SERIES STEPLADDER, 12 FT H, TYPE IA ANSI, ALUMINUM
3400 SERIES STEPLADDER, 12 FT H, TYPE IA ANSI, ALUMINUM
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 3400 series stepladder measures 12 feet height. It includes angled aluminum slip-resistant rubber feet, moulded pail shelf, pinch-resistant spreader, and more. In addition, it has a 300-pound load capacity and weighs 38 pounds. This stepladder meets the standards for ANSI, CSA and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Aluminum
Load Capacity - Maximum 300 lb
Standing Height - Maximum 114 in
Reach Height - Maximum 193 in
Shoe Type Slip-Resistant
Base Width 32 in
Series 3400
Ladder Type Stepladder
ANSI Duty Rating Type IA
Overall Height 12 ft
Weight 38 lb
Components Included Angled Aluminum Slip-Resistant Rubber Feet, Moulded Pail Shelf, Pinch-Resistant Spreader Braces, ProTop(TM) with Magnet and Multiple Tool Slots, Steel Gusset Bracing
Standards ANSI, CSA, CCOHS Compliant
Tread Type Antislip
Shoe Material Rubber
Country of Origin Canada
(subject to change)