STEP STOOL, 2 STEPS, 2.7 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 14 IN STANDING H
STEP STOOL, 2 STEPS, 2.7 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 14 IN STANDING H
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This Safety Step series step stool measures 3 feet height x 25 inch depth and is grey with an anodized finish/coating. It includes foldable handrails and is made out of aluminum. In addition, it has a 300-pound load capacity and weighs 16 pounds. This step stool meets the standards for ANSI and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 300 lb
Overall Height 3 ft
Locking Mechanism Handle Lever
Tread Type Ribbed
Assembly Assembled
ANSI Duty Rating Type IA
Nesting Not Nestable
Base Width 21 in
Includes Handrails Handrails Included
Top Step Depth 9 in
Step Depth 9 in
Handrail Height 2 ft
Closed Depth 5 in
Feet Type Slip-Resistant
Feet Material Rubber
Finish Anodized
Colour Grey
Number of Steps 2
Weight 16 lb
Material Aluminum
Standing Height - Maximum 14 in
Stacking Stackable
Shape Rectangle
Reach Height - Maximum 8 ft
Step Width 15 in
Product Type Step Stool
Overall Depth 25 in
Base Spread 23 in
Components Included Foldable Handrails
Caster Diameter 2 in
Folding Foldable
Series Safety Step
Standards ANSI, CCOHS Compliant
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$290.48
/ EACH
Related Products
THE PERFECT BUNGEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.30
/ EACH
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.25
/ EACH