!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABELS PUSH BUTTON YW 1.2X1.6 500/R

LABELS PUSH BUTTON YW 1.2X1.6 500/R

BRADY

LABELS PUSH BUTTON YW 1.2X1.6 500/R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS PUSH BUTTON YW 1.2X1.6 500/R

LABELS PUSH BUTTON YW 1.2X1.6 500/R

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,211.23 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYTHTEP167593-5YL
  • Mfr. Model # THTEP-167-593-.5YL
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

Push Button Labels - Yellow 650 nM wavelength, Class IIIa (3R), Less Than5 mW laser output power. Features a mode-select switch and a tail cap push button "on-off" switch. Includes batteries, a high strength lanyard and a nylon holster.

Technical Specs

  • ItemLabel
  • Compatible Grainger Part Number22NA77, 2UPJ8
  • Label ColourYellow
  • Label Height1 1/2"
  • Label Width1 13/64"
  • Printer Series CompatibilityThermal Transfer Printer
  • Material SeriesB-593
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
  • AdhesiveYes
  • Application(22mm) Push Button Labels
  • Indoor/Outdoor UsageOutdoor
  • Label Media FormatPrecut Roll
  • Label Thickness0.0256"
  • Maximum Service Temperature212 Degrees F
  • Secondary Label IncludedNo
  • StandardsASTM D 1000: ASTM D 2979: UL Recognized
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number IP-R6006, R6006
  • Label Finish Gloss
  • Label Material Glossy Polyester B593
  • Labels per Roll 500
  • Adhesive Properties Permanent Adhesive
  • Recommended Ribbon IP-R6006, R6006
  • Product Type Circular Hole with Notch Push Button Labels
  • Adhesive Material Acrylic
  • Core Diameter 3"
  • Inkjet Printable No
  • Label Shape Rectangle with Keyed Circular Hole
  • Labels per Row 1
  • Minimum Service Temperature -4 Degrees F
  • Service Temperature Range -4 Degrees to 212 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list