!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABELS ARC FLASH DANGER 3X3

LABELS ARC FLASH DANGER 3X3

BRADY

LABELS ARC FLASH DANGER 3X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS ARC FLASH DANGER 3X3

LABELS ARC FLASH DANGER 3X3

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $925.94 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYTHTEL184-4831DA
  • Mfr. Model # THTEL-184-483-1-DA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

Printable Arc Flash labels with pre-printed Danger or Warning headers. The new pre-printed materials allow customers to print Arc Flash labels with variable hazard and safety information, such as incident energy, hazard category and required personal prot

Technical Specs

  • ItemArc Flash Label
  • Compatible Grainger Part Number22NA74, 2TYR2
  • Label ColourWhite
  • Label Height3"
  • Label Width3"
  • Printer Series CompatibilityBBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
  • Material SeriesB-483A
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Preprinted TextDANGER
  • AdhesiveNo
  • ApplicationAsset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Rating Plates
  • Inkjet PrintableNo
  • Label ShapeSquare
  • Labels per Row1
  • Minimum Service Temperature-40 Degrees F
  • Service Temperature Range-40 Degrees to 248 Degrees F
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number IP-R6002, R6002
  • Label Finish Gloss
  • Label Material Polyester
  • Labels per Roll 500
  • Adhesive Properties Aggressive Permanent Adhesive
  • Recommended Ribbon IP-R6002, R6002
  • Preprinted Images DANGER Header
  • Product Type Pre-Printed Labels
  • Adhesive Material Rubber
  • Core Diameter 3"
  • Label Media Format Precut Roll
  • Label Thickness 0.004"
  • Maximum Service Temperature 248 Degrees F
  • Secondary Label Included No
  • Standards ASTM D 1000: CSA Approved: UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list