!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABELS, CLASS 2 SUBSIDIARY, DARK YELLOW AND BLACK, 4 X 4 IN, PEEL AND STICK, 500/RL

LABELS, CLASS 2 SUBSIDIARY, DARK YELLOW AND BLACK, 4 X 4 IN, PEEL AND STICK, 500/RL

ACCUFORM SIGNS

LABELS, CLASS 2 SUBSIDIARY, DARK YELLOW AND BLACK, 4 X 4 IN, PEEL AND STICK, 500/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS, CLASS 2 SUBSIDIARY, DARK YELLOW AND BLACK, 4 X 4 IN, PEEL AND STICK, 500/RL

LABELS, CLASS 2 SUBSIDIARY, DARK YELLOW AND BLACK, 4 X 4 IN, PEEL AND STICK, 500/RL

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.91 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFTCL219PS5
  • Mfr. Model # TCL219PS5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

The class 2 subsidiary 5.1 labels indicate that the oxidizing substances themselves are not combustible but they could contribute to the combustion of other materials. Each label is dark yellow and black in colour, and measures 4 x 4 inches. You get 500 labels per roll and they are peel and stick for easy use.

Technical Specs

  • ItemTDG Label
  • Message HeaderHandle with Care
  • Label Width4 in
  • MaterialAdhesive Coated Paper
  • Labels per Roll500
  • Primary Label Subject Care Instruction
  • Message Class 2 Subsidiary
  • Label Height 4 in
  • Background Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories