!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERMANENT ADHESIVE LABEL, DANGER ARC/SHOCK, CAT 2, VINYL, ADHESIVE, 5X7 IN SIGN SIZE, DANGER, ARC FLASH & SHOCK HAZAR...

PERMANENT ADHESIVE LABEL, DANGER ARC/SHOCK, CAT 2, VINYL, ADHESIVE, 5X7 IN SIGN SIZE, DANGER, ARC FLASH & SHOCK HAZAR...

BRADY

PERMANENT ADHESIVE LABEL, DANGER ARC/SHOCK, CAT 2, VINYL, ADHESIVE, 5X7 IN SIGN SIZE, DANGER, ARC FLASH & SHOCK HAZAR... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMANENT ADHESIVE LABEL, DANGER ARC/SHOCK, CAT 2, VINYL, ADHESIVE, 5X7 IN SIGN SIZE, DANGER, ARC FLASH & SHOCK HAZAR...

PERMANENT ADHESIVE LABEL, DANGER ARC/SHOCK, CAT 2, VINYL, ADHESIVE, 5X7 IN SIGN SIZE, DANGER, ARC FLASH & SHOCK HAZAR...

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY121090
  • Mfr. Model # 121090
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Catagory 2 DANGER label - Arc flash labels with preprinted hazard categories. Labels come with the hazard category and PPE requirements preprinted. Write-in areas for specifics such as max arc rating, flash protection boundary, etc. B-933 vinyl can be wri

Technical Specs

  • ItemArc Flash Warning Label
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantChemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-4 Degrees F
  • Mounting PatternNo Mounting Holes
  • Number of Printed Sides1
  • Package Quantity5
  • Product TypeArc Flash Warning Label
  • Retroreflective GradeNot Retroreflective
  • Sign FormatANSI/OSHA Format
  • Sign Header Background ColourRed
  • Sign Header Text ColourWhite
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack
  • Sign Material GroupFlexible Plastic
  • Sign Mounting StyleAdhesive
  • Standards2002 National Electric Code
  • UV ResistantNot UV-Resistant
  • Write on SurfaceWrite-On Surface
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 3 yr
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 5 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 167 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Mirror Print Not Mirror Print
  • NFPA Standard NFPA 70E
  • Outdoor Life Expectancy 3 yr
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Background Colour White
  • Sign Header Danger
  • Sign Header Style Symbol, Text
  • Sign Legend Arc Flash and Shock Hazard Appropriate PPE Required
  • Sign Legend Style Symbol and Text
  • Sign Material Vinyl
  • Sign Mounting Location Post, Wall
  • Sign Shape Horizontal Rectangle
  • Thickness 0.004 in
  • Width 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list