!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL, POLYESTER, ADHESIVE MOUNT, 5X3½IN, 0.01IN THICK, 5 PK, KEEP HANDS CLEAR WHEN EQUIPMENT IS RUNNING

LABEL, POLYESTER, ADHESIVE MOUNT, 5X3½IN, 0.01IN THICK, 5 PK, KEEP HANDS CLEAR WHEN EQUIPMENT IS RUNNING

BRADY

LABEL, POLYESTER, ADHESIVE MOUNT, 5X3½IN, 0.01IN THICK, 5 PK, KEEP HANDS CLEAR WHEN EQUIPMENT IS RUNNING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL, POLYESTER, ADHESIVE MOUNT, 5X3½IN, 0.01IN THICK, 5 PK, KEEP HANDS CLEAR WHEN EQUIPMENT IS RUNNING

LABEL, POLYESTER, ADHESIVE MOUNT, 5X3½IN, 0.01IN THICK, 5 PK, KEEP HANDS CLEAR WHEN EQUIPMENT IS RUNNING

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.46 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3XDW3
  • Mfr. Model # 86263
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • ItemDanger Label
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantChemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Legend Pictogram DescriptionCut Fingers
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Mounting PatternNo Mounting Holes
  • Outdoor Life Expectancy5 to 8 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign HeaderDanger
  • Sign Header Text ColourWhite
  • Sign Legend Background ColourWhite
  • Sign MaterialPolyester
  • Sign Mounting LocationPost, Wall
  • Sign ShapeVertical Rectangle
  • Thickness0.01 in
  • Width3 1/2 in
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 5 to 8 yr
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 5 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Pictogram ID PEQM-104
  • Maximum Service Temperature 230 Degrees F
  • Minimum Application Temperature 0 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Package Quantity 5
  • Product Type Danger Label
  • Retroreflective Grade Not Retroreflective
  • Sign Header Background Colour Black, Red
  • Sign Legend Keep Hands Clear When Equipment Is Running
  • Sign Legend Style Text
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Standards ANSI Z53.1-1967
  • UV Resistant Not UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list