!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAB COAT, WHITE, SNAPS, XL, SMMMS FABRIC, MANDARIN COLLAR, ELASTIC CUFFS, A20

LAB COAT, WHITE, SNAPS, XL, SMMMS FABRIC, MANDARIN COLLAR, ELASTIC CUFFS, A20

KLEENGUARD

LAB COAT, WHITE, SNAPS, XL, SMMMS FABRIC, MANDARIN COLLAR, ELASTIC CUFFS, A20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAB COAT, WHITE, SNAPS, XL, SMMMS FABRIC, MANDARIN COLLAR, ELASTIC CUFFS, A20

LAB COAT, WHITE, SNAPS, XL, SMMMS FABRIC, MANDARIN COLLAR, ELASTIC CUFFS, A20

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.39 / each

EHC: EHC :
Min Qty 30 = $281.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB36264
  • Mfr. Model # 36264
  • UNSPSC # 42131607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This unisex white lab coat, white, snaps, xl, pk30 is size X-large and is made out of SMMMS. It has zero pockets. Protective lab coats and frocks protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip. Lab coats have pockets and frocks don't.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialSMMMS
  • PatternSolid
  • SizeXL
  • Wrist ClosureElastic
  • Anti-StaticYes
  • Closure TypeSnaps
  • Hazard Protection TypeNon-Hazardous Dry Particulates
  • PackagingIndividually Packaged
  • Sterile/Non-SterileNon-Sterile
  • Collar Style Mandarin
  • Cuff Style Elastic
  • Launderable No
  • Number of Pockets 0
  • Seam Style Serged
  • Attached Hood No
  • No. of Pockets 0
  • Brand and Series Kimberly Clark Kleenguard A20
  • Garment Style Lab Coat
  • Material Performance Medium Duty
  • Protection Type Liquid & Particulate
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list