!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, LAMINATE, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, M

DISPOSABLE LAB COAT, LAMINATE, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, M

KIMBERLY-CLARK

DISPOSABLE LAB COAT, LAMINATE, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, LAMINATE, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, M

DISPOSABLE LAB COAT, LAMINATE, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, M

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.45 / each

EHC: EHC :
Min Qty 30 = $223.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB44442
  • Mfr. Model # 44442
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This unisex white disposable lab coat is size medium. They are made out of microporous film laminate and meet the standards for NFPA 99 Anti-Static, ASTM F1670 Blood/Bodily Fluids, ANSI/ISEA 101-1996 Sizing, and has zero pockets.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • Number of Pockets0
  • Seam StyleSerged
  • StandardsNFPA 99 Anti-Static, ASTM F1670 Blood/Bodily Fluids, ANSI/ISEA 101-1996 Sizing
  • Wrist ClosureElastic
  • Anti-StaticYes
  • Closure TypeSnaps
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • PackagingIndividually Packaged
  • Sterile/Non-SterileNon-Sterile
  • Collar Style Mandarin
  • Cuff Style Elastic
  • Launderable No
  • Pattern Solid
  • Size M
  • Attached Hood No
  • No. of Pockets 0
  • Brand and Series Kimberly Clark Kleenguard A40
  • Garment Style Lab Coat
  • Material Performance Medium Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list