A20 DISPOSABLE LAB COAT, SMMMS FABRIC, 2 POCKETS, MANDARIN COLLAR, M
A20 DISPOSABLE LAB COAT, SMMMS FABRIC, 2 POCKETS, MANDARIN COLLAR, M
KIMBERLY-CLARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Kleenguard(R) accessories, lab coat, snap front, chest and hip pockets with hood, size large.
Technical Specs
- ItemLab Coat
- ColourWhite
- GenderUnisex
- MaterialSMMMS
- PatternSolid
- SizeM
- Attached HoodNo
- Pocket LocationLeft Chest, Right Hip
- Brand and SeriesKimberly Clark Kleenguard A20
- Garment StyleLab Coat
- Material PerformanceMedium Duty
- Protection TypeLiquid & Particulate
- Closure TypeSnap
- Collar Style Mandarin
- Cuff Style Open
- Launderable No
- Number of Pockets 2
- Seam Style Serged
- Standards NFPA 99
- No. of Pockets 3
- Anti-Static Yes
- Closure Type Snaps
- Hazard Protection Type Non-Hazardous Dry Particulates
- Packaging Individually Packaged
- Sterile/Non-Sterile Non-Sterile
- Fabric Weight 1.6 oz
- Country of Origin United States
(subject to change)
Related Products
-
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.71
/ each