!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 5XL

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 5XL

CONDOR

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 5XL

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 5XL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.59 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR26W802
  • Mfr. Model # 26W802
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 945
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size 5XL, White, Polypropylene, Open Cuff Style, Fits Chest Size 35-3/8 In. (Chest Width), Snaps Closure Type, Length 47-3/4 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialPolypropylene
  • Minimum Height81 in
  • Overall Length47 3/4 in
  • Seam StyleSerged
  • StandardsFDA
  • Maximum Chest Size58 1/4 in
  • No. of Pockets3
  • Material Weight47 g/sq m
  • Pocket LocationLeft Chest, Right Hip
  • Brand and SeriesCondor
  • Garment StyleLab Coat
  • Material PerformanceMedium Duty
  • Protection TypeLiquid & Particulate
  • Closure TypeSnap
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Maximum Height 83 1/2 in
  • Number of Pockets 2
  • Pattern Solid
  • Size 5XL
  • Attached Hood No
  • Wrist Closure Open
  • Fits Chest Size 35 3/8 in
  • For Height 81 in to 83 1/2 in
  • Anti-Static No
  • Closure Type Button
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging Bulk
  • Sterile/Non-Sterile Non-Sterile
  • Fabric Weight 1.386 oz/sq yd
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list