!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, PP, WHITE, 30 PK, MANDARIN COLLAR, WHITE, 30 PK, 3XL

DISPOSABLE LAB COAT, PP, WHITE, 30 PK, MANDARIN COLLAR, WHITE, 30 PK, 3XL

CONDOR

DISPOSABLE LAB COAT, PP, WHITE, 30 PK, MANDARIN COLLAR, WHITE, 30 PK, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, PP, WHITE, 30 PK, MANDARIN COLLAR, WHITE, 30 PK, 3XL

DISPOSABLE LAB COAT, PP, WHITE, 30 PK, MANDARIN COLLAR, WHITE, 30 PK, 3XL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.17 / PACKAGE of 30

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32KF61
  • Mfr. Model # 32KF61
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.33 lbs

Product Details

This unisex white disposable lab coat is size XXX-large and is made out of polypropylene. It meets the standards for FDA, and has two pockets: one left chest pocket and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialPolypropylene
  • Minimum Height76 1/4 in
  • Overall Length41 in
  • Seam StyleSerged
  • StandardsFDA
  • Maximum Chest Size52 in
  • No. of Pockets3
  • For Height76 1/4 in to 78 3/4 in
  • Anti-StaticNo
  • Closure TypeButton
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • PackagingBulk
  • Sterile/Non-SterileNon-Sterile
  • Fabric Weight1.03 oz/sq yd
  • Collar Style Mandarin
  • Cuff Style Elastic
  • Launderable No
  • Maximum Height 78 3/4 in
  • Number of Pockets 2
  • Pattern Solid
  • Size 3XL
  • Attached Hood No
  • Wrist Closure Elastic
  • Material Weight 35 g/sq m
  • Pocket Location Left Chest, Right Hip
  • Brand and Series Condor
  • Garment Style Lab Coat
  • Material Performance Light Duty
  • Protection Type Liquid & Particulate
  • Closure Type Button
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list