!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAB COAT,WHITE,SZ 3XL,PK30

LAB COAT,WHITE,SZ 3XL,PK30

CONDOR

LAB COAT,WHITE,SZ 3XL,PK30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAB COAT,WHITE,SZ 3XL,PK30

LAB COAT,WHITE,SZ 3XL,PK30

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.52 / pkg. of 30

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR30C596
  • Mfr. Model # 30C596
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.64 lbs

Product Details

Disposable Lab Coat, Size 3XL, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 31-55/64 In. (Chest Width), Snaps Closure Type, Length 43-11/32 In. (Body Length), Number of Pockets 2, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style

Technical Specs

  • ItemLab Coat
  • Cuff StyleOpen
  • Number of Pockets2
  • Size3XL
  • Fits Chest Size31 55/64 in
  • Closure TypeSnap
  • Colour White
  • Material Polyethylene
  • Seam Style Serged
  • Attached Hood No
  • Closure Type Snaps
  • Fabric Weight 1.9 oz/sq yd
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list