DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, BLUE, M
DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, BLUE, M
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex blue disposable lab coat is size medium and is made out of SMS. It meets the standards for FDA, and has three pockets: one left chest pocket, one left hip pocket, and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.
Technical Specs
Item Lab Coat
Colour Blue
Gender Unisex
Material SMS
Minimum Height 67 in
Overall Length 36 1/2 in
Seam Style Serged
Standards FDA
Maximum Chest Size 39 1/4 in
Fits Chest Size 24 13/16 in
For Height 67 in to 69 1/4 in
Anti-Static No
Closure Type Button
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Packaging Individually Packaged
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.32 oz
Collar Style Mandarin
Cuff Style Knit
Launderable No
Maximum Height 69 1/4 in
Number of Pockets 3
Pattern Solid
Size M
Attached Hood No
No. of Pockets 3
Material Weight 45 g/sq m
Pocket Location Left Chest, Left Hip, Right Hip
Brand and Series Condor
Garment Style Lab Coat
Material Performance Medium Duty
Protection Type Liquid & Particulate
Closure Type Snap
Country of Origin China
(subject to change)