!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, BLUE, L

DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, BLUE, L

CONDOR

DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, BLUE, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, BLUE, L

DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, BLUE, L

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31TV08
  • Mfr. Model # 31TV08
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This unisex blue disposable lab coat is size large and is made out of SMS. It meets the standards for FDA, and has three pockets: one left chest pocket, one left hip pocket, and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.

Technical Specs

  • ItemLab Coat
  • ColourBlue
  • GenderUnisex
  • MaterialSMS
  • Minimum Height69 1/4 in
  • Overall Length37 1/2 in
  • Seam StyleSerged
  • StandardsFDA
  • Maximum Chest Size36 1/4 in
  • Fits Chest Size26 5/16 in
  • For Height69 1/4 in to 71 1/2 in
  • Anti-StaticNo
  • Closure TypeButton
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • PackagingIndividually Packaged
  • Sterile/Non-SterileNon-Sterile
  • Fabric Weight1.32 oz
  • Collar Style Mandarin
  • Cuff Style Knit
  • Launderable No
  • Maximum Height 71 1/2 in
  • Number of Pockets 3
  • Pattern Solid
  • Size L
  • Attached Hood No
  • No. of Pockets 3
  • Material Weight 45 g/sq m
  • Pocket Location Left Chest, Left Hip, Right Hip
  • Brand and Series Condor
  • Garment Style Lab Coat
  • Material Performance Medium Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories