!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYCHAIN FLASHLIGHT, LED, 20 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, HEAD

KEYCHAIN FLASHLIGHT, LED, 20 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, HEAD

GRAINGER

KEYCHAIN FLASHLIGHT, LED, 20 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYCHAIN FLASHLIGHT, LED, 20 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, HEAD

KEYCHAIN FLASHLIGHT, LED, 20 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, BLACK, HEAD

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XX73
  • Mfr. Model # 49XX73
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This keychain flashlight is made of aluminum and is designed for industrial use. Plus it meets the standards for CE certified, RoHS compliance. It also has one alkaline battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemKeychain Flashlight
  • Battery SizeAAA
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness20 lm
  • Weight with Batteries0.7 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Mount TypeKey Chain
  • Switch LocationHead
  • ApplicationIndustrial
  • Beam Intensity Levels85 cd
  • Brightness Levels20 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length2 yr
  • Overall Length2 7/8 in
  • Resistance PropertiesWater Resistant
  • StandardsCE Certified, RoHS Compliant
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 18 m
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX4
  • Special Operating Modes No Special Light Output
  • Switch Type Twist
  • Beam Distance Levels 18 m
  • Body Diameter 5/8 in
  • Grip Style Knurled
  • Lens Material Polycarbonate
  • Maximum Run Time 6 hr
  • Power Source Battery
  • Run Time Levels 6 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list